Shop KINGSTON BRASS

Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Oil Rubbed Bronze

  • Mfr # KF43155TKF20
  • Zoro # G707966170

product price: 
$
71.69
/ea

Key Features

Features
Solid brass construction for added durability, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn straight stop valve, 2-1/2" outside diameter low profile flange, One piece 3/8" x 20" flat top rigid supply lines, Straight stop valve includes modern lever handle, Designed exclusively to be used on toilet installation, Premium color finish resist tarnishing and corrosion, Easy installation
Finish
Oil Rubbed Bronze
Material
Brass
Length
2.13
Width
2.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF43155TKF20
Zoro #
G707966170
UPC #
196507294575
Country of Origin
Taiwan, Province of China
Features
Solid brass construction for added durability, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn straight stop valve, 2-1/2" outside diameter low profile flange, One piece 3/8" x 20" flat top rigid supply lines, Straight stop valve includes modern lever handle, Designed exclusively to be used on toilet installation, Premium color finish resist tarnishing and corrosion, Easy installation
Finish
Oil Rubbed Bronze
Material
Brass
Type
Toilet Trim Kits
Includes
Toilet Water Supply Kit

Description

This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever handle 1214 NPT x 38 OD compression straight stop valve, a 20 flat head supply line, and a 12 IPS 78 ID low profile flange Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.