Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Brushed Nickel
- Mfr # KF53358TKF20
- Zoro # G107966190
product price:Â
$
60.55
/ea
Key Features
Features
Length
2.25
Inlet Size
5/8
Width
2.5
Includes
Toilet Water Supply Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF53358TKF20
- Zoro #
- G107966190
- UPC #
- 196507294537
- Country of Origin
- Taiwan, Province of China
- Features
- Includes
- Toilet Water Supply Kit
- Finish
- Brushed Nickel
- Material
- Brass
- Type
- Toilet Trim Kits
Dimensions
- Length
- 2.25
- Inlet Size
- 5/8
- Width
- 2.5
- Height
- 20.0
Description
This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever handle 58 OD compression x 38 OD compression straight stop valve, a 20 flat head supply line, and a 212 OD low profile flange, which fits a 12 pipe 58 ID Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.