Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Brass

  • Mfr # KF53352TKF20

  • Zoro # G007966122


product price:  $81.65
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction for added durability, One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn straight stop valve, 2-1/2" outside diameter low profile flange, One piece 3/8" x 20" flat top rigid supply lines, Straight stop valve includes modern lever handle, Designed exclusively to be used on toilet installation, Premium color finish resist tarnishing and corrosion, Easy installation
Inlet Size
5/8
Material
Brass
Length
2.25
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF53352TKF20
Zoro #
G007966122
UPC #
196507294483
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
5/8
Length
2.25
Width
2.5
Height
20.0

Details

Features
Solid brass construction for added durability, One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn straight stop valve, 2-1/2" outside diameter low profile flange, One piece 3/8" x 20" flat top rigid supply lines, Straight stop valve includes modern lever handle, Designed exclusively to be used on toilet installation, Premium color finish resist tarnishing and corrosion, Easy installation
Material
Brass
Finish
Polished Brass
Includes
Toilet Water Supply Kit
Type
Toilet Trim Kits

Description

This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever handle 58 OD compression x 38 OD compression straight stop valve, a 20 flat head supply line, and a 212 OD low profile flange, which fits a 12 pipe 58 ID Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.