
Toothbrush and Tumbler Holder, Brushed Brass
Mfr # BA1116BB
Zoro # G407966067
product price: $62.35
/eaKey Features
Height
2.75
Finish
Brushed Brass
Material
Brass;Ceramic
Width
4.44
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA1116BB
Zoro #
G407966067
UPC #
663370198373
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.75
Width
4.44
Length
5.38
Details
Finish
Brushed Brass
Material
Brass;Ceramic
ADA Compliant
Yes
Mounting Type
Wall Mount
Features
Brass/Porcelain construction, Holds up to 4 toothbrushes and medium size tumbler, Easy wall mount installation, Coordinates perfectly with Victorian collection, 2-3/4" base, Easy installation
Type
Toothbrush and Tumbler Holders
Includes
Toothbrush & Tumbler Holder; Mounting Hardware
Description
Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup Match this accessory to your other bathroom fixtures
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.