
Toothbrush and Tumbler Holder, Matte Black
Mfr # BA1116MB
Zoro # G107966206
product price: $51.15
/eaKey Features
Height
2.75
Finish
Matte Black
Material
Brass;Ceramic
Width
4.44
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA1116MB
Zoro #
G107966206
UPC #
196507009520
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.75
Width
4.44
Length
5.38
Details
Finish
Matte Black
Material
Brass;Ceramic
ADA Compliant
Yes
Type
Toothbrush and Tumbler Holders
Features
Brass/Porcelain construction, Holds up to 4 toothbrushes and medium size tumbler, Easy wall mount installation, Coordinates perfectly with Victorian collection, 2-3/4" base, Easy installation
Includes
Toothbrush & Tumbler Holder; Mounting Hardware
Mounting Type
Wall Mount
Description
Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup Match this accessory to your other bathroom fixtures
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.