Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toothbrush and Tumbler Holder, Matte Black

  • Mfr # BA1756MB

  • Zoro # G507966202


product price: $45.47
/ea

Key Features

Height
2.44
Finish
Matte Black
Material
Brass;Ceramic
Width
4.94
Length
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1756MB
Zoro #
G507966202
UPC #
663370194764
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Width
4.94
Length
5.38

Details

Finish
Matte Black
Material
Brass;Ceramic
Features
Holds up to 4 toothbrushes and a tumbler (not included), Brass/ceramic construction, 5-3/8" length, 4-15/16" width, Includes mounting hardware, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Type
Toothbrush and Tumbler Holders
Mounting Type
Wall Mount
ADA Compliant
Yes
Includes
Toothbrush & Tumbler Holder; Mounting Hardware

Description

Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup Match this accessory to your other bathroom fixtures

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.