Zoro Homepage

Towel Ring, Matte Black

  • Mfr # BA2714MB

  • Zoro # G307965535


product price: $55.69
/ea

Key Features

Finish
Matte Black
Material
Brass
Width
1.75
Height
7.25
Length
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2714MB
Zoro #
G307965535
UPC #
196507152301
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.75
Height
7.25
Length
6.13

Details

Finish
Matte Black
Material
Brass

Description

The Milano towel ring provides a stylish, convenient place to hang your hand towel Pair with other accessories from the Milano Collection for a matching set This Collection will aid in enhancing a traditional theme

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.