Shop KINGSTON BRASS
See all product information
Traditional DR114185 18"X1-1/4" OD Grab Bar, 21-3/16" L, 18 ga. Stainless Steel, Oil Rubbed Bronze
Mfr # DR114185
Zoro # G0842373
product price:Â $84.85
/eaKey Features
Length
21-3/16"
Finish
Oil Rubbed Bronze
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DR114185
Zoro #
G0842373
UPC #
663370101731
Country of Origin
China
Dimensions
Length
21-3/16"
Width
2-3/4"
Height
3-3/16"
Bar Length
18"
Details
Finish
Oil Rubbed Bronze
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Color
Bronze
Dia
1-1/4"
Mounting Type
Wall
Item
DR114185 18"X1-1/4" OD Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Description
DR114185 18 In.X1-1/4 In. OD Grab Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.