Shop KINGSTON BRASS

Traditional DR114305 36"X1-1/4" OD Grab Bar, 33-3/16" L, Stainless Steel, Oil Rubbed Bronze

  • Mfr # DR114305
  • Zoro # G0842249

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Length
33-3/16"
Finish
Oil Rubbed Bronze
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR114305
Zoro #
G0842249
UPC #
663370101755
Country of Origin
China

Dimensions

Length
33-3/16"
Width
2-3/4"
Height
3-3/16"
Item Width (Inch)
2.75
Product Diameter (Inch)
1-1/4
Item Height (Inch)
3.19
Bar Length
30"
Item Length (Inch)
33.19

Details

Finish
Oil Rubbed Bronze
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Color
Bronze
Dia
1-1/4"
Mounting Type
Wall
Item
DR114305 36"X1-1/4" OD Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Installation Type
Wall Mount
CEC Certified
false
DOE Certified
false
Escutcheon Included
true
ADA Compliant
true
UPC/CUPC Certified
false
Item Weight (lbs)
1.91
Prop 65 Label
false
Collection
Americana
Theme
Traditional
Low Lead Compliant
false
Warranty
1

Description

DR114305 36 In.X1-1/4 In. OD Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.