Traditional DR314160 Restoration 16" Decorative 1-1/4" OD Grab Bar, Matte Black, 19.06 L, Brass

  • Mfr # DR314160

  • Zoro # G3092217


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Length
19.06
Finish
Matte Black
Type
Traditional
Material
Brass
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR314160
Zoro #
G3092217
UPC #
663370732898
Country of Origin
Taiwan, Province of China

Dimensions

Length
19.06
Width
2.75
Height
3.06
Bar Length
16"

Details

Finish
Matte Black
Type
Traditional
Material
Brass
Standards
ADA Compliant
Color
Matte Black
Dia
1-1/4"
Mounting Type
Wall
Item
DR314160 Restoration 16" Decorative 1-1/4" OD Grab Bar, Matte Black
Includes
Grab Bar; Mounting Hardware
Features
Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
1.43
Installation Type
Wall Mount

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.