Traditional DR314162 16" Decorative 1-1/4" OD Grab B, 19-1/16" L, Brass, Polished Brass

  • Mfr # DR314162

  • Zoro # G0842398


product price:  $96.86
/ea
Free Shipping & Returns

Key Features

Length
19-1/16"
Finish
Polished Brass
Type
Traditional
Material
Brass
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR314162
Zoro #
G0842398
UPC #
663370004964
Country of Origin
Taiwan, Province of China

Dimensions

Length
19-1/16"
Width
2-3/4"
Height
3-1/16"
Bar Length
16"
Product Diameter (Inch)
1-1/4
Item Width (Inch)
3.06
Item Length (Inch)
19.06
Item Height (Inch)
2.75

Details

Finish
Polished Brass
Type
Traditional
Material
Brass
Standards
ADA Compliant
Color
Brass
Dia
1-1/4"
Mounting Type
Wall
Item
DR314162 16" Decorative 1-1/4" OD Grab B
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Theme
Modern
Warranty
1
Low Lead Compliant
false
Installation Type
Wall Mount
Item Weight (lbs)
1.43
CEC Certified
false
Collection
Restoration
Escutcheon Included
true
Prop 65 Label
true
UPC/CUPC Certified
false
DOE Certified
false
ADA Compliant
true

Description

DR314162 16 In. Decorative 1-1/4 In. OD Grab B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.