Traditional DR314165 16" Decorative 1-1/4" OD Grab B, 19-1/16" L, Brass, Oil Rubbed Bronze

  • Mfr # DR314165
  • Zoro # G0842468
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Length
19-1/16"
Finish
Oil Rubbed Bronze
Type
Traditional
Material
Brass
Standards
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR314165
Zoro #
G0842468
UPC #
663370111006
Country of Origin
Taiwan, Province of China

Dimensions

Length
19-1/16"
Width
2-3/4"
Height
3-1/16"
Bar Length
16"
Item Height (Inch)
2.75
Item Length (Inch)
19.06
Product Diameter (Inch)
1-1/4
Item Width (Inch)
3.06

Details

Finish
Oil Rubbed Bronze
Type
Traditional
Material
Brass
Standards
ADA Compliant
Color
Bronze
Dia
1-1/4"
Mounting Type
Wall
Item
DR314165 16" Decorative 1-1/4" OD Grab B
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Collection
Restoration
Item Weight (lbs)
1.43
Theme
Modern
Low Lead Compliant
false
Installation Type
Wall Mount
Warranty
1
Escutcheon Included
true
DOE Certified
false
ADA Compliant
true
UPC/CUPC Certified
false
CEC Certified
false
Prop 65 Label
true

Description

DR314165 16 In. Decorative 1-1/4 In. OD Grab B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.