Traditional DR710122 12" Decorative Grab Bar, 16" L, Aluminum;Brass, Polished Brass

  • Mfr # DR710122

  • Zoro # G0842547


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Finish
Polished Brass
Type
Traditional
Material
Aluminum;Brass
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR710122
Zoro #
G0842547
UPC #
663370048975
Country of Origin
Taiwan, Province of China

Dimensions

Length
16"
Width
4-1/4"
Height
2-1/2"
Bar Length
12"
Item Width (Inch)
2.5
Item Height (Inch)
4.25
Item Length (Inch)
16
Product Diameter (Inch)
1

Details

Finish
Polished Brass
Type
Traditional
Material
Aluminum;Brass
Standards
ADA Compliant
Color
Brass
Dia
1"
Mounting Type
Wall
Item
DR710122 12" Decorative Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Installation Type
Wall Mount
Warranty
1
Theme
Traditional
Item Weight (lbs)
1.95
UPC/CUPC Certified
false
Escutcheon Included
false
ADA Compliant
false
Low Lead Compliant
false
DOE Certified
false
Collection
Templeton
CEC Certified
false
Prop 65 Label
true

Description

DR710122 12 In. Decorative Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.