
Traditional DR914242 24"X1-1/4" OD Grab Bar, 26-13/16" L, 17 ga. Brass, Polished Brass
Mfr # DR914242
Zoro # G0842757
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Length
26-13/16"
Finish
Polished Brass
Type
Traditional
Material
17 ga. Brass
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DR914242
Zoro #
G0842757
UPC #
663370177262
Country of Origin
Taiwan, Province of China
Dimensions
Length
26-13/16"
Width
2-3/4"
Height
2-13/16"
Bar Length
24"
Details
Finish
Polished Brass
Type
Traditional
Material
17 ga. Brass
Standards
ADA Compliant
Color
Brass
Dia
1-1/4"
Mounting Type
Wall
Item
DR914242 24"X1-1/4" OD Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Description
DR914242 24 In.X1-1/4 In. OD Grab Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.