Traditional DRR214427 42" Grab Bar - Bar Only, Brushed Brass, 43-1/4" L, 17 ga. Solid Brass

  • Mfr # DRR214427

  • Zoro # G3087859


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Type
Traditional
Material
17 ga. Solid Brass
Standards
ADA Compliant
Dia
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRR214427
Zoro #
G3087859
UPC #
663370681554
Country of Origin
Taiwan, Province of China

Dimensions

Length
43-1/4"
Width
2-5/8"
Height
1-1/4"
Bar Length
42"

Details

Finish
Brushed Brass
Type
Traditional
Material
17 ga. Solid Brass
Standards
ADA Compliant
Color
Black
Dia
1-1/4"
Mounting Type
Wall
Item
DRR214427 42" Grab Bar - Bar Only, Brushed Brass
Features
Designed for Long-Lasting Durability, Designed to Offer an Aid in Preventing Falls with its Easy-to-Grab Nature

Description

The Kingston Brass Grab Bar Only is designed to offer an aid in preventing falls with its easy-to-grab nature. Pair with a matching finish grab bar flange of your choice to create a uniquely styled set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.