Traditional GB1216CS 16" Stainless Steel Grab Bar, 19" L, 18 ga. Stainless Steel, Brushed
- Mfr # GB1216CS
- Zoro # G0844419
product price:Â
$
36.69
/ea
Key Features
Finish
Brushed
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB1216CS
- Zoro #
- G0844419
- UPC #
- 663370821639
- Country of Origin
- China
Dimensions
- Length
- 19"
- Width
- 3 in
- Height
- 3"
- Bar Length
- 16"
Details
- Finish
- Brushed
- Type
- Traditional
- Material
- 18 ga. Stainless Steel
- Standards
- ADA Compliant
- Color
- Nickel
- Dia
- 1-1/2"
- Mounting Type
- Wall
- Item
- GB1216CS 16" Stainless Steel Grab Bar
- Includes
- Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
- Features
- Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Description
GB1216CS 16 In. Stainless Steel Grab Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.