Shop KINGSTON BRASS
See all product information
Traditional GB1418CSW Made To Match 18" Stainless Steel Grab Bar, White, 21 L, Stainless Steel
Mfr # GB1418CSW
Zoro # G3102227
product price:Â $43.25
/eaKey Features
Length
21
Finish
White
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GB1418CSW
Zoro #
G3102227
UPC #
663370841859
Country of Origin
Taiwan, Province of China
Dimensions
Length
21
Width
3
Height
2.75
Bar Length
18"
Details
Finish
White
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Color
White
Dia
1-1/4"
Mounting Type
Drill and Screw Mount
Item
GB1418CSW Made To Match 18" Stainless Steel Grab Bar, White
Includes
Grab Bar; Mounting Hardware
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
1.29
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.