Shop KINGSTON BRASS
See all product information
Traditional GB1418CT 18" Stainless Steel Grab Bar, 21" L, 18 ga. Stainless Steel, Brushed Nickel
Mfr # GB1418CT
Zoro # G0844123
product price:Â $39.15
/eaKey Features
Finish
Brushed Nickel
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Color
Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GB1418CT
Zoro #
G0844123
UPC #
663370841842
Country of Origin
Taiwan, Province of China
Dimensions
Length
21"
Width
2-3/4"
Height
3"
Bar Length
18"
Details
Finish
Brushed Nickel
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Color
Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
GB1418CT 18" Stainless Steel Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Description
GB1418CT 18 In. Stainless Steel Grab Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.