Shop KINGSTON BRASS
See all product information
Create Account
Traditional GB1442CT 42" Stainless Steel Grab Bar, 45" L, 18 ga. Stainless Steel, Brushed Nickel
- Mfr # GB1442CT
- Zoro # G0844209
product price:Â
$
53.85
/ea
Key Features
Finish
Brushed Nickel
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB1442CT
- Zoro #
- G0844209
- UPC #
- 663370844249
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Type
- Traditional
- Material
- 18 ga. Stainless Steel
- Standards
- ADA Compliant
- Color
- Nickel
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Item
- GB1442CT 42" Stainless Steel Grab Bar
- Includes
- Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
- Features
- Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Dimensions
- Length
- 45"
- Width
- 2 3/4 in
- Height
- 3"
- Bar Length
- 42"
Description
GB1442CT 42 In. Stainless Steel Grab Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.