Traditional GBL1224CSLW 24"x 24" L-Shaped Grab Bar - Left Hand, White, 27.06 L, Stainless Steel
- Mfr # GBL1224CSLW
- Zoro # G3093440
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Length
27.06
Finish
White
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBL1224CSLW
- Zoro #
- G3093440
- UPC #
- 663370819636
- Country of Origin
- China
Dimensions
- Length
- 27.06
- Width
- 2 3/4 in
- Height
- 3
- Bar Length
- 24"
Details
- Finish
- White
- Type
- Traditional
- Material
- Stainless Steel
- Standards
- ADA Compliant
- Color
- White
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- 330 lb.
- Item
- GBL1224CSLW 24"x 24" L-Shaped Grab Bar - Left Hand, White
- Includes
- Grab Bar; Mounting Hardware
- Features
- Made of 18 gauge 304 grade stainless steel, 1-1/2 in. diameter stainless steel tube, Concealed mounting flanges, 24" x 24" left-handed configuration, Max weight capacity is 330 lbs, 90 degree grab bar, Compliant with ADA Standard
- Weight
- 4.7
- Installation Type
- Wall Mount
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.