Traditional GBL1424CSLW 24"x 24" L-Shaped Grab Bar - Left Hand, White, 27.06 L, Stainless Steel

  • Mfr # GBL1424CSLW

  • Zoro # G3086014


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Length
27.06
Finish
White
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBL1424CSLW
Zoro #
G3086014
UPC #
663370819650
Country of Origin
China

Dimensions

Length
27.06
Width
27.06
Height
2.75
Bar Length
24"

Details

Finish
White
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Color
White
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
330 lb.
Item
GBL1424CSLW 24"x 24" L-Shaped Grab Bar - Left Hand, White
Includes
Grab Bar; Mounting Hardware
Features
Made of 18 gauge 304 grade stainless steel, 1-1/4 in. diameter stainless steel tube, Concealed mounting flanges, 24" x 24" left-handed configuration, Max weight capacity is 330 lbs, 90 degree grab bar, Compliant with ADA Standard
Weight
4.7
Installation Type
Wall Mount

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.