Traditional Plumbing Sink Trim Kit W/ P-Trap & Overflow Drain, Brass

  • Mfr # CC43102VOKB30

  • Zoro # G3084876


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Supply Kit
Number of Handles
2
Width
11.94
Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43102VOKB30
Zoro #
G3084876
UPC #
663370885259
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.94
Length
30
Height
4.56
Manufacturers Warranty Length
1
Item Width (Inch)
11.94
Item Length (Inch)
30
Item Height (Inch)
4.56

Details

Material
Brass
Finish
Polished Brass
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
Number of Handles
2
Valve Type
No Cartridge
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
ADA Compliant
Yes
Inlet (In.)
1/2
Color
Polished Brass
Weight
5.14
Theme
Traditional
UPC/CUPC Certified
false
Prop 65 Label
true
Share H&C Handle Item#
CCDVALH2
Collection
Trimscape
Warranty
1
Low Lead Compliant
Yes
CEC Certified
false
Item Weight (lbs)
5.14
DOE Certified
false

Description

This traditional style vessel sink plumbing kit consists of all the necessary parts for installing a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 1-1/4" P-trap and a drain with mounting ring. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.