Traditional Plumbing Sink Trim Kit W/ P-Trap & Overflow Drain, Bronze

  • Mfr # CC43105VOKB30

  • Zoro # G3084919


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Supply Kit
Number of Handles
2
Manufacturers Warranty Length
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43105VOKB30
Zoro #
G3084919
UPC #
663370885563
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1
Width
11.94
Length
30
Height
4.56
Item Width (Inch)
11.94
Item Height (Inch)
4.56
Item Length (Inch)
30

Details

Material
Brass
Finish
Oil Rubbed Bronze
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
Number of Handles
2
ADA Compliant
Yes
Inlet (In.)
1/2
Color
Oil Rubbed Bronze
Valve Type
No Cartridge
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Weight
5.14
CEC Certified
false
Low Lead Compliant
Yes
Warranty
1
UPC/CUPC Certified
false
Collection
Trimscape
DOE Certified
false
Prop 65 Label
true
Theme
Traditional
Share H&C Handle Item#
CCDVALH5
Item Weight (lbs)
5.14

Description

This traditional style vessel sink plumbing kit consists of all the necessary parts for installing a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 1-1/4" P-trap and a drain with mounting ring. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.