Transfer Valve Set for Roman, Tub Faucet, Oil Rubbed Bronze
- Mfr # KSK2365AXTR
- Zoro # G3939382
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Includes
Handshower, Hose
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSK2365AXTR
- Zoro #
- G3939382
- UPC #
- 663370108136
- Country of Origin
- Taiwan, Province of China
- Includes
- Handshower, Hose
- Item
- Tub Filler
- Features
- Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
- Flow Rate
- 1.8 gpm
- Mounting Type
- Deck
- Number of Holes
- 2
- ADA Compliant
- No
- Connection
- 3/4" IPS Inlet
- Material
- Solid Brass
- Finish
- Oil Rubbed Bronze
Dimensions
- Height
- Handshower: 8"
- Width
- Handshower: 1-13/16", Valve: 2-3/8"
- Depth
- Handshower: 1-13/16", Hose: 59"
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The oil rubbed bronze finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.