
Transfer Valve Set For Roman, Tub Filler, Polished Brass
Mfr # KSK2362PLTR
Zoro # G3917104
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Includes
Handshower, Hose
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Connection
3/4" IPS Inlet
Height
Handshower: 8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSK2362PLTR
Zoro #
G3917104
UPC #
663370108204
Country of Origin
Taiwan, Province of China
Dimensions
Height
Handshower: 8"
Width
Handshower: 1-13/16", Valve: 4-5/8"
Depth
Handshower: 1-13/16", Hose: 59", Valve: 2-3/8"
Details
ADA Compliant
Yes
Includes
Handshower, Hose
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Connection
3/4" IPS Inlet
Item
Tub Filler
Material
Solid Brass
Mounting Type
Deck
Finish
Polished Brass
Flow Rate
1.8 gpm
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished brass finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.