Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimscape Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet, Brass

  • Mfr # KTK103P

  • Zoro # G3084867


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Features
Complete toilet supply kit, Solid brass construction, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, One piece 20 inch x 3/8" diameter flat closet supply line, One piece traditional decorative flange, Fits 1/2" IPS Pipe
Length
20.19 in
Manufacturers Warranty Length
1 yr
Includes
Toilet Supply Combo
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTK103P
Zoro #
G3084867
UPC #
663370604300
Country of Origin
Taiwan, Province of China

Dimensions

Length
20.19 in
Manufacturers Warranty Length
1 yr
Height
2.13 in
Width
2.25 in

Details

Item
Toilet Trim Kits
Features
Complete toilet supply kit, Solid brass construction, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, One piece 20 inch x 3/8" diameter flat closet supply line, One piece traditional decorative flange, Fits 1/2" IPS Pipe
Includes
Toilet Supply Combo
Material
Brass
Finish
Antique Brass
Color
Antique Brass
Weight
0.6 lb
Low Lead Compliant
true
DOE Certified
false
Theme
Traditional
UPC/CUPC Certified
false
Share H&C Handle Item#
CCDVAXH3
CEC Certified
false
Collection
Trimscape
Prop 65 Label
true

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.