
Trimscape Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet, Nickel
Mfr # KTK106P
Zoro # G3086565
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Features
Complete toilet supply kit, Solid brass construction, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, One piece 20 inch x 3/8" diameter flat closet supply line, One piece traditional decorative flange, Fits 1/2" IPS Pipe
Width
0.81 in
Length
20.19 in
Manufacturers Warranty Length
1 yr
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTK106P
Zoro #
G3086565
UPC #
663370604317
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.81 in
Length
20.19 in
Manufacturers Warranty Length
1 yr
Height
0.81 in
Details
Item
Toilet Trim Kits
Features
Complete toilet supply kit, Solid brass construction, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, One piece 20 inch x 3/8" diameter flat closet supply line, One piece traditional decorative flange, Fits 1/2" IPS Pipe
Color
Polished Nickel
Material
Brass
Includes
Toilet Supply Combo
Finish
Polished Nickel
Weight
0.64 lb
DOE Certified
false
Prop 65 Label
true
Theme
Traditional
Low Lead Compliant
false
Share H&C Handle Item#
CCDVAXH6
UPC/CUPC Certified
false
Collection
Trimscape
CEC Certified
false
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.