Shop KINGSTON BRASS
See all product information
Create Account
Triple-Handle Tub and Shower Faucet, Matte Black
- Mfr # KB2230YL
- Zoro # G323925254
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Application
Shower Faucets & Combo
Length
7-1/8 in
Color
Polished Nickel
Material
Brass
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB2230YL
- Zoro #
- G323925254
- UPC #
- 196507009155
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7-1/8 in
- Width
- 7 in
- Size
- 7-1/8" (L) x 7" (W) x 7-1/2" (H)
Details
- Finish
- Matte Black
- Application
- Shower Faucets & Combo
- Color
- Polished Nickel
- Material
- Brass
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.