Shop KINGSTON BRASS
See all product information
Create Account
Triple-Handle Tub and Shower Faucet with Knurled Handle, Brushed Brass
- Mfr # KBX8137KNL
- Zoro # G123928103
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Application
Shower Faucets & Combo
Material
Brass
Size
12" (L) x 6-3/4" (W) x 10" (H)
Width
6-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBX8137KNL
- Zoro #
- G123928103
- UPC #
- 196507337951
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Color
- Polished Nickel
- Application
- Shower Faucets & Combo
- Material
- Brass
Dimensions
- Length
- 12 in
- Size
- 12" (L) x 6-3/4" (W) x 10" (H)
- Width
- 6-3/4 in
Description
Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Internal valve hardware is included for your use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.