Tub and Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB2638EXTO

  • Zoro # G3102419


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB3638V included
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638EXTO
Zoro #
G3102419
UPC #
663370030758
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Spout: 5"
Length
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB3638V included
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2" IPS
Standards
CUPC Certified
Number of Handles
1
Valve Type
Washerless Cartridge
Color
Brushed Nickel
Material
Brass;Acrylic
Handle Material
Metal
Showerhead Included
No
Handle Style
Cross
Pullout Spray
false
Sidespray
false
Faucet Holes
2
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Item Weight (lbs)
4.5
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
DOE Certified
false
Handles Included
true
Theme
Modern
Low Lead Compliant
false
Drain Included
No
Handshower Included
No

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.