Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB2631EXTO

  • Zoro # G3094448


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB3631V included
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631EXTO
Zoro #
G3094448
UPC #
663370030550
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Spout: 5"
Length
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB3631V included
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Valve Type
Washerless Cartridge
Number of Handles
1
Color
Polished Chrome
Material
Brass;Acrylic
Handle Material
Metal
Sidespray
false
Handle Style
Cross
Item Weight (lbs)
4.5
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Drain Included
No
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Handles Included
true
CEC Certified
false
Showerhead Included
No
Low Lead Compliant
false
Pullout Spray
false
Theme
Modern
DOE Certified
false
Prop 65 Label
true
Handshower Included
No

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.