Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, 3, Wall Mount, Brushed Brass

  • Mfr # KB3637PL

  • Zoro # G3093529


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
High Quality Brass Construction, Pressure Balanced Valve for Maintaining Water Temperature, Tub and Shower Faucet, Adjustable 2-1/4" Showerhead, 5-5/16" Tub Spout, Single Handle Operation
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3637PL
Zoro #
G3093529
UPC #
663370596858
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.31
Width
7.5
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Length
7.13
Item Length (Inch)
7.13
Item Width (Inch)
7.5
Item Height (Inch)
5.31

Details

Includes
Faucet;Mounting Hardware
Item
Tub and Shower Faucet
Features
High Quality Brass Construction, Pressure Balanced Valve for Maintaining Water Temperature, Tub and Shower Faucet, Adjustable 2-1/4" Showerhead, 5-5/16" Tub Spout, Single Handle Operation
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Brass
Shower Head Type
Adjustable
Connection
1/2"-14 NPT
Standards
CUPC Certified
Material
Brass
Color
Brushed Brass
Valve Type
Washerless Cartridge
Number of Handles
1
Showerhead Included
Yes
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handshower Included
No
Handles Included
true
CEC Certified
true
Handle Style
Lever
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Item Weight (lbs)
6.14
Collection
Restoration
Faucet Holes
3

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.