Tub and Shower Faucet, 3, Wall Mount, Brushed Nickel

  • Mfr # KB1638FL

  • Zoro # G3092390


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub and Shower Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1638FL
Zoro #
G3092390
UPC #
663370107412
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.63
Width
7
Depth
Shower: 7-1/16", Lever: 3-3/4"
Face Dia.
Shower: 2-1/4"
Length
72
Item Height (Inch)
6.63
Item Width (Inch)
7
Item Length (Inch)
72

Details

Includes
Tub and Shower Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Number of Handles
1
Color
Brushed Nickel
Handle Material
Metal
Material
Brass
Valve Type
Washerless Cartridge
Handles Included
true
Theme
Traditional
Spout Flow Rate (GPM)
7
Sidespray
false
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Handshower Included
No
Drain Included
No
Handshower Flow Rate (GPM)
0
Handle Style
Lever
CEC Certified
true
DOE Certified
true
Prop 65 Label
true
UPC/CUPC Certified
true
Showerhead Included
Yes
Pullout Spray
false
Low Lead Compliant
false
Item Weight (lbs)
4.53

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.