Tub and Shower Faucet, 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638DX

  • Zoro # G0848208


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Features
Pressure Balanced Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638DX
Zoro #
G0848208
UPC #
663370053498
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2", Showerhead:2-3/8"
Depth
Lever: 3-9/16", Spout: 5-5/16"
Face Dia.
Showerhead: 2-1/4", Spout: 1-11/16"
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Item
Tub and Shower Faucet
Features
Pressure Balanced Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Standards
CUPC Certified
Material
Brass
Handle Material
Metal
Number of Handles
1
Item Weight (lbs)
5.72
Theme
Modern
Showerhead Included
Yes
Prop 65 Label
true
Drain Included
No
Faucet Holes
3
Collection
Concord
Handshower Included
No
Spout Flow Rate (GPM)
7
CEC Certified
true
Pullout Spray
false
Hose Included
false
UPC/CUPC Certified
true
Sidespray
false
DOE Certified
true
Handle Style
Cross
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
2
Handshower Flow Rate (GPM)
0
Handles Included
true

Description

KB2638DX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.