Tub and Shower Faucet, 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638KL

  • Zoro # G0848287


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Fine Artistic Craftsmanship; Designed For A Long-lasting Performance; Easy-To-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638KL
Zoro #
G0848287
UPC #
663370053511
Country of Origin
Taiwan, Province of China

Dimensions

Height
72"
Width
7-1/2"
Depth
7.13"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Fine Artistic Craftsmanship; Designed For A Long-lasting Performance; Easy-To-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2" IPS Inlet
Standards
ASME A112.18.1, ANSI/NSF 61 Sec. 9 Code, California Energy Commission Title 20 Compliant
Material
Brass
Handle Material
Metal
Number of Handles
1
Hose Included
false
Pullout Spray
false
Collection
Naples
Theme
Modern
Low Lead Compliant
false
Handles Included
true
Item Weight (lbs)
5.71
DOE Certified
true
Handle Style
Lever
Showerhead Included
Yes
Prop 65 Label
true
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
2
Drain Included
No
Handshower Included
No
CEC Certified
true
Sidespray
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3

Description

KB2638KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.