Tub and Shower Faucet, 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638KX

  • Zoro # G3104844


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638KX
Zoro #
G3104844
UPC #
663370294853
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Length
7.5
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Faucet;Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Material
Brass
Number of Handles
1
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Handle Material
Metal
Sidespray
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
Low Lead Compliant
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
2
Handshower Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Theme
Modern
Faucet Holes
3
CEC Certified
true
Item Weight (lbs)
5.71
DOE Certified
true
Showerhead Included
Yes
Handles Included
true
Drain Included
No
Prop 65 Label
true

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.