Tub and Shower Faucet, 3, Wall Mount, Brushed Nickel

  • Mfr # KB8638DFL

  • Zoro # G3097178


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8638DFL
Zoro #
G3097178
UPC #
663370294938
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7
Depth
Shower: 7-1/8", Lever: 3-3/16", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Length
72
Item Width (Inch)
7
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Material
Brass
Valve Type
Washerless Cartridge
Color
Brushed Nickel
Number of Handles
1
Handle Material
Metal
CEC Certified
true
Handles Included
true
Handshower Flow Rate (GPM)
0
Sidespray
false
Handle Style
Lever
Faucet Holes
3
Item Weight (lbs)
4.37
Handshower Included
No
Pullout Spray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
2
DOE Certified
true
Theme
Modern
Collection
NuWave
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Drain Included
No
UPC/CUPC Certified
true

Description

Crafted from streamline design and fluidity in detail, this tub and shower faucet allows homeowners to relish in effervescence. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.