Tub and Shower Faucet, 3, Wall Mount, Brushed Nickel

  • Mfr # KB86580DX

  • Zoro # G3099147


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub and Shower Faucet; Mounting Hardware
Features
Solid brass construction, Durable washerless cartridge, Wall mount installation, Standard 1/2" IPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Corrosion-resistant finish, Pressure balanced valve for safety and prevention of spikes in water temperature
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86580DX
Zoro #
G3099147
UPC #
663370069369
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Lever: 4-5/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Length
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Tub and Shower Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid brass construction, Durable washerless cartridge, Wall mount installation, Standard 1/2" IPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Corrosion-resistant finish, Pressure balanced valve for safety and prevention of spikes in water temperature
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Standards
CUPC Certified
Valve Type
Washerless Cartridge
Material
Brass
Color
Brushed Nickel
Number of Handles
1
Handle Material
Metal
Handshower Included
No
CEC Certified
true
Item Weight (lbs)
7.22
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handles Included
true
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Theme
Modern
Handle Style
Cross
DOE Certified
true
Showerhead Included
Yes
Low Lead Compliant
false
Prop 65 Label
true
UPC/CUPC Certified
true

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.