Tub and Shower Faucet, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB2635KX

  • Zoro # G3102455


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2635KX
Zoro #
G3102455
UPC #
663370273629
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Length
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
7.5

Details

Includes
Faucet;Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Valve Type
Washerless Cartridge
Color
Oil Rubbed Bronze
Number of Handles
1
Material
Brass
Handle Material
Metal
Low Lead Compliant
false
Faucet Holes
3
Pullout Spray
false
Theme
Modern
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Drain Included
No
Sidespray
false
Handshower Included
No
CEC Certified
true
Handle Style
Cross
Prop 65 Label
true
DOE Certified
true
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.71
Handles Included
true

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.