Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, 3, Wall Mount, Polished Brass

  • Mfr # KB2632KX

  • Zoro # G3097677


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2632KX
Zoro #
G3097677
UPC #
663370273605
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Length
7.5
Item Length (Inch)
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Faucet;Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Number of Handles
1
Handle Material
Metal
Valve Type
Washerless Cartridge
Color
Polished Brass
Material
Brass
Handles Included
true
CEC Certified
true
Handle Style
Cross
Drain Included
No
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Pullout Spray
false
Sidespray
false
UPC/CUPC Certified
true
Item Weight (lbs)
5.71
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Theme
Modern
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
DOE Certified
true
Low Lead Compliant
false
Handshower Included
No

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.