Tub and Shower Faucet, 3, Wall Mount, Polished Brass

  • Mfr # KB46320DFL

  • Zoro # G3104546


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB46320DFL
Zoro #
G3104546
UPC #
663370273728
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Shower: 7-1/8", Spout: 5-7/16"
Face Dia.
Shower: 2-3/16"
Length
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Number of Handles
1
Material
Brass
Color
Polished Brass
Valve Type
Washerless Cartridge
Handle Material
Metal
Faucet Holes
3
Item Weight (lbs)
3
DOE Certified
true
Handshower Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Drain Included
No
Sidespray
false
CEC Certified
true
Showerhead Flow Rate (GPM)
2
Theme
Modern
Showerhead Included
Yes
Handles Included
true
Low Lead Compliant
false
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.