Tub and Shower Faucet, 3, Wall Mount, Polished Brass

  • Mfr # KB8632DFL

  • Zoro # G3083275


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8632DFL
Zoro #
G3083275
UPC #
663370294921
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7
Depth
Shower: 7-1/8", Lever: 3-3/16", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Length
72
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Handle Material
Metal
Number of Handles
1
Material
Brass
Color
Polished Brass
Valve Type
Washerless Cartridge
Theme
Modern
UPC/CUPC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Collection
NuWave
Faucet Holes
3
Handles Included
true
Sidespray
false
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7
DOE Certified
true
Handshower Flow Rate (GPM)
0
CEC Certified
true
Showerhead Included
Yes
Handle Style
Lever
Handshower Included
No
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
4.37

Description

Crafted from streamline design and fluidity in detail, this tub and shower faucet allows homeowners to relish in effervescence. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.