Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, 3, Wall Mount, Polished Chrome

  • Mfr # KB2631BX

  • Zoro # G0847508


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Ceramic Disk Cartridge For Long Lasting Performance
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631BX
Zoro #
G0847508
UPC #
663370029974
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Headshower: 2-3/8"
Depth
Tub Faucet: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
5.31

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Ceramic Disk Cartridge For Long Lasting Performance
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2" NPT
Standards
cUPC Certified
Material
Brass
Number of Handles
1
Handle Material
Metal
Prop 65 Label
true
Handles Included
true
Spout Flow Rate (GPM)
7
Drain Included
No
Handle Style
Cross
Showerhead Included
Yes
Faucet Holes
3
Sidespray
false
Low Lead Compliant
false
Item Weight (lbs)
6.25
CEC Certified
true
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Hose Included
false
Collection
Metropolitan
UPC/CUPC Certified
true
DOE Certified
true
Theme
Modern

Description

KB2631BX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.