Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, 3, Wall Mount, Polished Chrome

  • Mfr # KB6691DFL

  • Zoro # G0850764


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Head, Arm, Flange, Valve, Tub Spout, Internal Valve Hardware
Features
Durable Washerless Cartridge; Easy-To-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6691DFL
Zoro #
G0850764
UPC #
663370136719
Country of Origin
Taiwan, Province of China

Dimensions

Height
72"
Width
6-1/4"
Depth
7.13"
Face Dia.
3-3/16"
Item Width (Inch)
7.13
Item Height (Inch)
6.25
Item Length (Inch)
72

Details

Includes
Shower Head, Arm, Flange, Valve, Tub Spout, Internal Valve Hardware
Item
Tub and Shower Faucet
Features
Durable Washerless Cartridge; Easy-To-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS Inlet, 1/2" IPS Outlet
Handle Material
Metal
Material
Brass
Number of Handles
1
Drain Included
No
Hose Included
false
Showerhead Flow Rate (GPM)
2
CEC Certified
true
UPC/CUPC Certified
true
DOE Certified
true
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
Handles Included
true
Showerhead Included
Yes
Pullout Spray
false
Collection
NuFrench
Low Lead Compliant
false
Theme
Modern
Prop 65 Label
true
Handshower Included
No
Item Weight (lbs)
2.5

Description

KB6691DFL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.