Tub and Shower Faucet, 4, Wall Mount, Oil Rubbed Bronze

  • Mfr # KBX8145EFL

  • Zoro # G3080755


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8145EFL
Zoro #
G3080755
UPC #
663370583438
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5
Width
14.38
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Length
7.13
Item Height (Inch)
5.5
Item Width (Inch)
14.38
Item Length (Inch)
7.13

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Handle Material
Zinc
Number of Handles
2
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
5.53
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Theme
Modern
CEC Certified
true
Faucet Holes
4
UPC/CUPC Certified
false
DOE Certified
true
Faucet Centers
8
Handles Included
true
Hose Included
false
Collection
Centurion
Spout Flow Rate (GPM)
6.75
Drain Included
No
Showerhead Included
Yes
Handshower Included
No
Low Lead Compliant
false

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.