Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8133DKL

  • Zoro # G3098298


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8133DKL
Zoro #
G3098298
UPC #
663370817052
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-13/16", Spout: 5-5/16"
Item Length (Inch)
7.13
Item Height (Inch)
5.13
Item Width (Inch)
14.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Weight
5.29
Finish
Antique Brass
Connection
1/2"-14 NPT
Mounting Type
Wall Mount
Valve Type
Washerless Cartridge
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Number of Handles
3
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Lever handles meet ADA guidelines, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Number of Holes
5
UPC/CUPC Certified
true
Item Weight (lbs)
5.29
Drain Included
No
Handle Style
Lever
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
Collection
Kaiser
CEC Certified
true
Handshower Flow Rate (GPM)
0
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
Handshower Included
No
Showerhead Included
Yes
Spout Flow Rate (GPM)
4.7

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.