Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8133EFL

  • Zoro # G3093510


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Width
14.38
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8133EFL
Zoro #
G3093510
UPC #
663370817090
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.38
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
14.38
Item Length (Inch)
7.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Weight
5.29
Finish
Antique Brass
Mounting Type
Wall Mount
ADA Compliant
true
Number of Holes
5
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Features
High quality brass, zinc alloy, and ABS construction, Durable washerless cartridge, Wall mount installation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, Lever handles meet ADA guidelines, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Designed for long-lasting durability, Non-metallic adjustable shower head
Valve Type
Washerless Cartridge
Number of Handles
3
Item
Tub and Shower Faucet
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 NPT
Collection
Centurion
Showerhead Included
Yes
CEC Certified
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
Spout Flow Rate (GPM)
7
Handles Included
true
DOE Certified
true
Handshower Included
No
UPC/CUPC Certified
true
Item Weight (lbs)
5.29
Handle Style
Lever
Drain Included
No
Prop 65 Label
true

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.