Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8133NDL

  • Zoro # G3094509


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Width
12.88
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8133NDL
Zoro #
G3094509
UPC #
663370817045
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-7/16", Spout: 5-5/16"
Item Width (Inch)
12.88
Item Height (Inch)
5.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Weight
5.29
Finish
Antique Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 NPT
Mounting Type
Wall Mount
Features
Heavy duty brass construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Lever handles meet ADA guidelines, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Number of Holes
5
Number of Handles
3
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
ADA Compliant
true
Item
Tub and Shower Faucet
DOE Certified
true
Handles Included
true
Spout Flow Rate (GPM)
4.7
Handshower Included
No
Sidespray
false
Item Weight (lbs)
5.29
UPC/CUPC Certified
true
Drain Included
No
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
CEC Certified
true
Low Lead Compliant
false
Collection
NuvoFusion
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.