Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8143DL

  • Zoro # G3087420


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8143DL
Zoro #
G3087420
UPC #
663370817144
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Height (Inch)
5.5
Item Width (Inch)
14.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Weight
5.53
Finish
Antique Brass
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Number of Holes
4
Mounting Type
Wall Mount
ADA Compliant
true
Connection
1/2"-14 NPT
Item
Tub and Shower Faucet
Number of Handles
2
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Handshower Included
No
Theme
Modern
Handshower Flow Rate (GPM)
0
Collection
Concord
Handle Style
Lever
Item Weight (lbs)
5.53
Spout Flow Rate (GPM)
6.75
Low Lead Compliant
false
Prop 65 Label
true
DOE Certified
true
Handles Included
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Drain Included
No
UPC/CUPC Certified
true

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.