Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8143DPL

  • Zoro # G3082749


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8143DPL
Zoro #
G3082749
UPC #
663370817151
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Width (Inch)
14.13
Item Height (Inch)
5.5
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Weight
5.53
Finish
Antique Brass
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Connection
1/2"-14 NPT
ADA Compliant
true
Mounting Type
Wall Mount
Number of Holes
4
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Tub and Shower Faucet
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Includes
Faucet; Mounting Hardware
CEC Certified
true
UPC/CUPC Certified
true
Item Weight (lbs)
5.53
Prop 65 Label
true
Handle Style
Lever
Theme
Modern
Showerhead Included
Yes
Spout Flow Rate (GPM)
5.8
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Collection
Paris
Handshower Included
No
Handshower Flow Rate (GPM)
0
DOE Certified
true
Drain Included
No
Low Lead Compliant
false

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.